GWS 18V-7 18V 115mm Angle Grinder 2 x 4AH L-Boxx

Order Code: ZT1411599X

£419.99 Inc VAT (20%)


Description

Get high-performance with the Bosch GWS 18V-7 115mm Angle Grinder. Complete with a Bosch L-Boxx storage and 2 replacement 4ah batteries, this light-weight angle grinder is the answer to both home and work projects.

Features and Benefits
• The brushless motor reduces weight for ease of use and even heat dissipation
• This cordless solution supplies all the power of a 1000w corded grinder combined with the flexibility of a cordless
• Safety features including drop and kick-back control increase user safety

See full description
Specifications for GWS 18V-7 18V 115mm Angle Grinder 2 x 4AH L-Boxx
  • Overall Length
    1500mm
  • Disc Diameter
    115mm
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • Weight
    2.2kg
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    4A·h
  • No Load Speed
    9,000rpm
  • Voltage
    18V
  • MFR Part No.
    06019H9070
  • Item
    Cordless Angle Grinder
  • Model Number
    GWS 18V-7
  • Power Source
    Battery
  • Length
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome