GWS 18V-7 18V 115mm Angle Grinder Body Only, Storage L-Boxx

Order Code: ZT1411593X

£179.99 Inc VAT (20%)


Description

For power and flexibility on a variety of cutting and grinding jobs, the Bosch 18 volt 115mm Angle Grinder is the perfect tool. Offering power equal to that of a 1000 watt corded grinder, the brushless motor makes this a lightweight solution for any industrial setting.

This Bosch grinder package features the L-Boxx storage case with tool insert to keep your power tools organised. Safety features such as the safety shield and tool-less blade insert come as standard to keep you working safe,

Features and Benefits
• Powerful cordless motor offers flexibility and ease of use
• Brushless motor for increased heat dissipation and reduced weight
• Unit without battery and charger
• Includes storage L-Boxx

See full description
Specifications for GWS 18V-7 18V 115mm Angle Grinder Body Only, Storage L-Boxx
  • Disc Diameter
    115mm
  • Brushed or Brushless
    Brushless
  • Overall Length
    4500mm
  • Voltage
    18V
  • Model Number
    GWS 18V-7
  • MFR Part No.
    BCH2667362C
  • Battery Type
    Lithium-ion
  • No Load Speed
    9,000rpm
  • Weight
    0.004kg
  • Number of Batteries Supplied
    0
  • Length
    4500mm
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome