GWS 18V-7 18V 115mm Angle Grinder, Body Only

Order Code: ZT1411596X

£159.99 Inc VAT (20%)


Description

The Bosch 18 volt Angle Grinder is designed specifically for easy use. Lightweight and equipped with a narrow handle, the balanced design ensures a safe and comfortable grip. Developed to handle a wide range of tasks, the brushless motor allows for greater maneuverability and heat dissipation to keep you working safe.

Features and Benefits
• Ergonomic design to ensure comfortable working
• Protective hood and additional handle for safety
• Unit without battery and charger

See full description
Specifications for GWS 18V-7 18V 115mm Angle Grinder, Body Only
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Weight
    1.6kg
  • MFR Part No.
    06019H9003
  • Overall Length
    360mm
  • Model Number
    GWS 18V-7
  • Disc Diameter
    115mm
  • Number of Batteries Supplied
    0
  • Power Source
    Battery
  • No Load Speed
    9,000rpm
  • Length
    360mm
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome