GWS 18V-7 18V 125mm Angle Grinder Body Only, Storage L-Boxx

Order Code: ZT1411589X

£169.99 Inc VAT (20%)


Description

The Bosch 18 volt 125mm Angle Grinder offers a powerful cordless solution to any tool set. Designed for ease of use and maneuverability, this Bosch angle grinder can take on both light and heavy cutting tasks.

Delivering power that is equal to a 1000 watt corded grinder, the brushless motor is effective and lightweight, making even the most precision projects easy to complete.

This Bosch grinder package is for the grinder body only, and includes the L-Boxx storage case with tool insert. The Bosch 18V ProCORE batteries at 8Ah and 5.5Ah are compatible for this tool from 2008 onward.

Features and Benefits
• Powerful and lightweight for a range of cutting and grinding projects
• Brushless motor allows for increased heat dissipation
• Unit without battery and charger
• Includes storage L-Boxx

See full description
Specifications for GWS 18V-7 18V 125mm Angle Grinder Body Only, Storage L-Boxx
  • Model Number
    GWS 18V-7
  • Battery Type
    Lithium-ion
  • Weight
    0.004kg
  • Overall Length
    4500mm
  • No Load Speed
    9,000rpm
  • Disc Diameter
    125mm
  • Number of Batteries Supplied
    0
  • MFR Part No.
    BCH2667362D
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Length
    4500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome