GWS 18V-7 18V 125mm Angle Grinder, Body Only

Order Code: ZT1411607X

£139.99 Inc VAT (20%)


Description

The lightweight Bosch 18 volt Angle Grinder is a powerful cordless option designed to take on a wide variety of cutting tasks. Complete with standard safety features, such as a safety cover and tool-free attachment, this 18 volt angle grinder is comfortable and easy to use.

Optimised for precision cutting, the compact size and narrow handle allows for flexibility on all cutting and grinding projects.

Features and Benefits
• Ergonomic and lightweight for easy and comfortable working
• Brushless motor for increased heat dissipation
• Unit without battery and charger

See full description
Specifications for GWS 18V-7 18V 125mm Angle Grinder, Body Only
  • Number of Batteries Supplied
    0
  • MFR Part No.
    06019H9001
  • Battery Type
    Lithium-ion
  • No Load Speed
    7,500rpm
  • Brushed or Brushless
    Brushless
  • Overall Length
    3600mm
  • Voltage
    18V
  • Disc Diameter
    125mm
  • Model Number
    GWS 18V-7
  • Weight
    2.2kg
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • Length
    3600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome