0
1
2
3
4

GWS 750 Angle Grinder 750W 240V BSHGWS750

Order Code: ZT1027820X

240V
£59.99 Inc VAT (20%)


Description

The Bosch GWS 750 Angle Grinder has a compact, lightweight design with improved motor cooling to handle long time work. The ergonomic round handle sits perfectly in the hand and has a high overload capability with improved air flow to control the temperature rise. Also features a dust proof air inlet, cotton thread head, speed pre-selection and a smooth start. Supplied with Backing Flange, Protective Guard, Locking Nut, Auxiliary Handle and a Two-Hole Spanner. NO grinding disc supplied. Specification Input Power 750W No Load Speed 11,000/min. Disc 115mm x M14 Weight 1.8kg 1 x Bosch GWS 750 Angle Grinder 750W 240V Version

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome