0
1

GWS9-115P - Angle Grinder "With Protection Switch" - 240V

Order Code: ZT1027839X

£129.99 Inc VAT (20%)


Description

GWS9-115P angle grinder with a deadman switch called the "Protection Switch". The tools only operate as long as the switch is being pressed. If the switch is released, the machines immediately shut down. Bosch is therefore launching angle grinders onto the market that make it easy for safety engineers in the industrial sector to meet the increasingly high requirements of work safety. This applies especially to applications in refineries, on oil platforms and in crane, ship, tank and container construction, i.e. sectors in which high safety standards apply.

See full description
Specifications for GWS9-115P - Angle Grinder "With Protection Switch" - 240V
  • Model Number
    GWS 9-115P
  • Spindle Size
    M14
  • Weight
    2.1kg
  • Noise/ Vibration Information
    Sound Pressure Level 89 dB(A
    Vibration Emission Value (Sanding) Ah 5.0 m/s²
    Vibration Emission Value (Grinding/ Roughing) Ah 5.0 m/s²
    Sound Uncertainty Level K 3.0 dB
    Vibration Uncertainty K 1.5 m/s²
    Sound Power Level 100 dB(A) )
  • Disc Diameter
    115mm
  • Performance Data
    Disc Ø 115mm
    Backing Pad Ø 115mm
    Spindle Thread Size M14
    Wire/Cup Brush Ø<75mm
  • Rated Power Input
    900W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    11,500rpm
  • Supply Voltage
    240V
  • Contents
    Spanner
    Protective Guard
    Locking Nut
    Auxiliary Handle
    Backing Flange
  • Overall Height
    102mm
  • Overall Length
    353mm
  • Series
    GWS 9-115P
  • Length
    353mm
  • Item
    Corded Angle Grinder
  • Power
    900W
  • Includes
    Locking Nut
    Spanner
    Auxiliary Handle
    Protective Guard
    Backing Flange
  • Height
    102mm
  • Features
    Wire/Cup Brush Ø<75mm
    Disc Ø 115mm
    Spindle Thread Size M14
    Backing Pad Ø 115mm
  • Voltage
    240V
  • MFR Part No.
    GWS9-115P
  • Power Source
    Electric
  • Noise / Vibration Information
    Sound Power Level 100 dB(A) )
    Sound Pressure Level 89 dB(A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome