0
1
2
3

GWX 18 V-10 Pc 18V 125MM Cordless X-Lock Angle Grinder with Paddle Switch in L-BOXX Stackable Carry Case - Body Only Version - No Batteries Or Charger Supplied - 0 601 7B0 700

Order Code: ZT1396808X

£299.99 Inc VAT (20%)


Description

This small but powerful angle grinder achieves fast work progress and is suitable for all applications in cutting, grinding and sanding

Features and benefits:
■ X-LOCK allows easy AC change with low force, 5 times faster AC change
■ New accessories are backwards compatible
■ Directional accessories like diamond discs can't be incorrectly mounted
■ Equivalent to a 1000W corded grinder
■ Drop control, intelligent brake system, kickback control and anti-vibration handle
■ Restart protection and soft start
■ Robust with detachable dust filter for a longer lifetime of motor
■ EC Brushless motor
■ Bluetooth connection ready (GCY 30-4 module is required & sold separately)
■ Bore diameter: 22.22mm
■ Spindle: M14

X-LOCK is an innovative, 2-piece changing system allowing users to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.

See full description
Specifications for GWX 18 V-10 Pc 18V 125MM Cordless X-Lock Angle Grinder with Paddle Switch in L-BOXX Stackable Carry Case - Body Only Version - No Batteries Or Charger Supplied - 0 601 7B0 700
  • Weight
    2kg
  • Number of Batteries Supplied
    0
  • Disc Diameter
    125mm
  • Model Number
    GWX 18V-10 PC
  • Battery Type
    Lithium-ion
  • MFR Part No.
    06017B0700
  • No Load Speed
    9,000rpm
  • Brushed or Brushless
    Brushed
  • Item
    Cordless Angle Grinder
  • Voltage
    18V
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome