GWX 18V-10 P X-Lock Angle Grinder - BCH2664135U

Order Code: ZT3446887S

£229.99 Inc VAT (20%)


Description

The GWX 18V-10 P Professional cordless angle grinder with X-LOCK offers an improved level of power and tool control in the 18V tool category. It delivers power equal to a 1,000 W corded grinder due to its brushless motor and ProCORE18V battery technology, whilst still being a compact tool. It comes with a keyless X-LOCK click system that enables fast and convenient accessory changes. Furthermore, it features PROtection switch, KickBack Control, and X-Brake, providing maximum user protection and convenience.

Features and Benefits
• Delivers power equal to a 1,000 W corded grinder due to brushless motor and ProCORE18V battery technology
• Changing accessories is fast and convenient thanks to keyless X-LOCK click system, PROtection switch, KickBack Control, and X-Brake to provide maximum user protection and convenience

See full description
Specifications for GWX 18V-10 P X-Lock Angle Grinder - BCH2664135U
  • Power
    BatteriesW
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    06019J4201
  • Supply Voltage
    18VV
  • No Load Speed
    9000rpm
  • Weight
    1.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome