0
1

GWX 18V-10 Professional 18V Brushless Cordless Angle Grinder Xlock W/L-Boxx

Order Code: ZT1404060X

£214.99 Inc VAT (20%)


Description

The Bosch GWX 18V-10 cordless angle grinder provides power equivalent to a 1,000W corded grinder thanks to the powerful brushless motor and the PROCORE battery. It includes multiple protection features such as Drop Control, KickBack Control and an intelligent brake system to ensure the user's safety comes first. The included Bosch L-Boxx toolbox allows for mobility and safety while in transit. The X-LOCK provides fast and convenient keyless mounting system for grinding discs.

Features and Benefits
• Brushless motor provides efficient and powerful performance equal to a 1,000W corded grinder
• Selection of protection features for user safety
• X-LOCK provides fast and convenient keyless mounting system
• L-Boxx toolbox included for portability and safety

See full description
Specifications for GWX 18V-10 Professional 18V Brushless Cordless Angle Grinder Xlock W/L-Boxx
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    125mm
  • Model Number
    GWX 18V-10
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Number of Batteries Supplied
    0
  • Weight
    2kg
  • MFR Part No.
    06017B0101
  • Overall Length
    358mm
  • No Load Speed
    9,000rpm
  • Length
    358mm
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome