0
1

GWX 18V-15 SC 125MM Cordless Angle Grinder, Body Only

Order Code: ZT1269785X

£359.99 Inc VAT (20%)


Description

High performance cordless angle grinder fully equal to corded 1,500W, 50% faster cutting and more metal removal than our previous cordless grinders due to new BITURBO brushless technology.

Features and Benefits
• Changing consumables is fast and convenient thanks to the keyless X-LOCK system
• High power brushless BITURBO motor equivalent to 1,500W corded power
• Fully optimized for ProCORE18V batteries
• New health & safety standards with unique sensor-based KickBack Control and Drop Control plus an intelligent brake system
• User interface will change speed levels and show tool status at a glance
• Bluetooth connectivity module included, number of speed levels can be raised up to 6 levels, each speed level value can be adjusted
• Fully compatible with all 18V batteries

See full description
Specifications for GWX 18V-15 SC 125MM Cordless Angle Grinder, Body Only
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-ion
  • MFR Part No.
    06019H6500
  • Weight
    2.3kg
  • No Load Speed
    9,000rpm
  • Voltage
    18V
  • Model Number
    GWX 18V-15 SC
  • Disc Diameter
    125mm
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome