GWX 750-115 4.5 Inch/115mm Xlock Angle Grinder (110V)

Order Code: ZT2602106S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Change accessories quicker than ever before with the new X-Lock system on this Bosch 0 601 7C9 060 Grinder The Bosch GWX 750-115 is a 2-way angle grinder with a revolutionary quick-change disc system. It is extremely powerful, even when under load thanks to its powerful 750W motor. Restart protection increases user safety by preventing startup after a power loss and it is comfortable in use with its ergonomic slim grip circumference. Changing accessories is now made fast and convenient thanks to the keyless X-LOCK click system. Features: Powerful even when overloaded thanks to its strong 750W motor Changing accessories is fast and convenient thanks to the new keyless X-LOCK click system Ergonomic slim grip circumference makes this made comfortable in use Restart protection prevents unintentional startups after a power loss to increase user safety High performance for universal use Comes with: Auxiliary handle Protective guard Specification: Rated input power: 750W Power output: 380W No-load speed: 11,000 rpm Disc diameter: 115 mm Switch: 2-way Surface grinding (roughing) - Vibration emission value ah: 6,5 m/s², Uncertainty K: 1,5 m/s² Noise - Sound pressure level: 93 dB(A), Sound power level: 104 dB(A), Uncertainty K: 3 dB Sanding with sanding sheet - Vibration emission value ah: 6,0 m/s², Uncertainty K: 1,5 m/s² Tool dimensions (width): 73mm Tool dimensions (length): 280mm Tool dimensions (height): 100mm Weight: 2kg

See full description
Specifications for GWX 750-115 4.5 Inch/115mm Xlock Angle Grinder (110V)
  • Power
    750W
  • Product Type
    Angle Grinder
  • Weight
    2kg
  • Disc Diameter
    115mm
  • Power Output
    380W
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome