0
1
2
3
4
5

HD18AG115-402C Angle Grinder

Order Code: ZT1189243X

£519.99 Inc VAT (20%)


Description

HD18AG115-402C - M18 Angle Grinder 115mm, 2x 4.0Ah Batteries
• High performance 4-pole motor delivers maximum power whilst (optimising) maximising the power to weight ratio.
• REDLITHIUM-ION™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life.
• Flexible battery system: works with all Milwaukee® M18™ batteries.
• REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability.
• Full metal gear case delivers heavy duty durability.
• Reduced height of gear box and slim girth design deliver optimum ergonomics
• Non-lockable switch for best user protection and preventing automatic start up
• Burst resistant and tool-free safety guard for best user protection and fast adjustment
• Multi position side handle for ease of use
• Individual battery cell monitoring optimises tool run time and ensures long term pack durability.
• Fuel gauge displays remaining charge.
Comes with 2 x 18V batteries, charger and carry case.

See full description
Specifications for HD18AG115-402C Angle Grinder
  • Battery Capacity
    4A·h
  • MFR Part No.
    4933441303
  • Battery Type
    Lithium-ion
  • Weight
    1.7kg
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushed
  • Model Number
    HD18AG115-402C
  • Voltage
    18V
  • No Load Speed
    8,500rpm
  • Disc Diameter
    115mm
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome