M18™ Fuel™ 230mm Braking Angle Grinder, Paddle Switch
0
1
2
3
4
5
6

M18™ Fuel™ 230mm Braking Angle Grinder, Paddle Switch

Order Code: ZT4792725S

£399.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The M18 FUEL™ 230mm Braking Angle Grinder is a groundbreaking cordless tool offering the power of corded grinders in a lightweight design. Delivering powerful performance and manoeuvrability, the single 18V battery operation makes it convenient without sacrificing power, making up to sixty-eight cuts per charge in a 42mm stainless steel pipe.

Features and Benefits
• Elevates performance and runtime with the HIGH OUTPUT™ system, maximising battery partnership
• Disc brake enhances user protection by swiftly slowing down the disc
• Non-lockable safety paddle switch with line-lock-out function prevents accidental start-ups
• Keyless guard offers exceptional cutting capacity and quick adjustment without a key
• FIXTEC™ nut enables tool-free disc changes, enhancing efficiency
• Anti-vibration side handle reduces vibrations for improved comfort
• Removable dust screen extends motor life by blocking debris

Typical Applications
• Ideal for cutting, grinding, and shaping metal pieces with precision and efficiency
• Perfect for tasks like cutting rebar, smoothing concrete, and shaping metal pipes on job sites
• Essential for grinding down welds, shaping metal parts, and removing rust in automotive workshops
• Useful for various maintenance tasks, including sharpening blades, deburring metal edges, and smoothing surfaces

See full description
Specifications for M18™ Fuel™ 230mm Braking Angle Grinder, Paddle Switch
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    4933464114
  • Power Source
    Battery
  • Supply Voltage
    18V
  • No Load Speed
    6600rpm
  • Spindle Size
    M14
  • Disc Diameter
    230mm
  • Product Type
    Braking Angle Grinder
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome