M18 Fuel Braking Angle Grinder, 230mm, 2 x 5.5AH Battery Packs

Order Code: ZT1411804X

£629.99 Inc VAT (20%)


Description

M18 FUEL™ large braking grinder that is lighter than grinders but delivers the power to grind and makes up to 68 cuts per charge. Keyless guard for great cutting capacity and fast adjustment.

Features and Benefits
• The disc brake slows the disc down faster for improved user protection
• Anti-vibration side handle for user comfort
• Removable dust screen to protect the motor from debris
• Non-lockable safety paddle switch with line-lock-out function to prevent automatic start up

See full description
Specifications for M18 Fuel Braking Angle Grinder, 230mm, 2 x 5.5AH Battery Packs
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    230mm
  • Voltage
    18V
  • Number of Batteries Supplied
    2
  • MFR Part No.
    4933471081
  • No Load Speed
    8,500rpm
  • Battery Capacity
    5.5A·h
  • Battery Type
    Lithium-ion
  • Model Number
    M18
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome