0
1
2

Makita GA9050 9 inch/230mm Angle Grinder (240V)

Order Code: ZT2813357S

£99.99 Inc VAT (20%)


Description

Makita GA9050 9"/230mm Angle Grinder (2000 watts) comes complete with lock nut wrench and wheel guard
Features:
Very compact size and lightweight to reduce operator fatigue
Safe to use in all operations
Double insulated for added safety
Comes with:
Lock nut wrench
Wheel guard
Specification:
Wheel size: 230mm
Bore Size: 22mm
Spindle size: M14 x 2mm
No Load Speed: 6,600rpm
Input wattage: 2,000
Net Weight: 4.7kg
Dimensions: 432 x 250 x 132mm

See full description
Specifications for Makita GA9050 9 inch/230mm Angle Grinder (240V)
  • Supply Voltage
    240V
  • Product Type
    Angle Grinder
  • Bore Size
    22mm
  • Spindle Size
    M14 x 2mm
  • Wheel Diameter
    230mm
  • No Load Speed
    6, 600rpm
  • Rated Power Input
    2000 watts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome