MAXXPACK Brushless Angle Grinder 18V Bare Unit BAT7062810

Order Code: ZT2424292S

£74.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Angle Grinder is fitted with a brushless motor for increased run time and longer life. Suitable for grinding and cutting tasks. For added safety there is a tool-less safety guard and a spindle lock for easy disc change. The slim, ergonomic hand grip provides a secure hold. The side handle can be mounted in 3 different positions depending on the required task. Supplied with 1 x Side Handle and 1 x Spanner. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 8,500/min. Disc Diameter 115mm Drive Shaft Thread M14 Weight 1.78kg

See full description
Specifications for MAXXPACK Brushless Angle Grinder 18V Bare Unit BAT7062810
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Disc Diameter
    115mm
  • No Load Speed
    8500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome