0
1
2

Multi-purpose Mini Grinder &50 Piece Accessory Kit 10.8V - Body Only

Order Code: ZT1751380S

£24.99 Inc VAT (20%)


Description

Compact, lightweight cordless multipurpose mini grinder and 50-piece accessory kit - body only.
Comfortable composite housing with soft grip to reduce vibration.
7-Speed settings provide the control required to complete various tasks.
Quick release collet and spindle lock for fast tool changes.
Supplied with a 50-piece range of tips, wheels, discs, dressing stones and a chuck spanner.
Integral LED work light and LED battery level indicator.
Requires compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

See full description
Specifications for Multi-purpose Mini Grinder &50 Piece Accessory Kit 10.8V - Body Only
  • MFR Part No.
    CP108VMGBO
  • Weight
    0.27kg
  • Supply Voltage
    10.8V 2Ah or 10.8V 4Ah
  • Twist Drills
    6x (Lengths 18-37mm)
  • Free Speed
    5000-25000rpm
  • Mounted Points
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome