PAT Tested Angle Grinder BCH2667350R & LSP9990012G

Order Code: ZT3746586S

£61.99 Inc VAT (20%)


Description

GWS 8-115AVH 110V
With anti-vibration handle. Paddle switch (lock-on/lock-off) style. Speed control feature. With spindle lock and disc guard.

No load speed: 11000rpm.
Power input: 800W.
Spindle: M14.

N.B. This equipment has not been used but has been P.A.T. Tested.

See full description
Specifications for PAT Tested Angle Grinder BCH2667350R & LSP9990012G
  • Supply Voltage
    110V
  • Power Source
    Electric
  • Disc Diameter
    4.5in
  • No Load Speed
    11000rpm
  • Product Type
    Corded Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome