Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Pneumatic Grinder PWAS 13/120 AVH
By Pferd
Order Code:
ZT1134218P
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1599.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/pneumatic-grinder-pwas-13-120-avh/p/ZT1134218P
Add to quotation
View all Angle Grinders & Accessories
Description
PNEUM.GRINDER PWAS 13/120 AVH
Specifications
Specifications for Pneumatic Grinder PWAS 13/120 AVH
Height
98mm
Throttle Type
Lever
Outer Diameter
13mm
Inner Diameter
13mm
Thread Diameter
M14
Dia. Tool Mounting
22.23mm
Power Output
1100WattW
Air Consumption, Under Load
1.2m³/min
Rotational Speed
12000rpm
Length
285mm
Air Consumption, At Idle
0.5m³/min
Exhaust Direction
Rear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome