Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Pneumatic Grinder PWSA 4/200 HV
By Pferd
Order Code:
ZT1134239P
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/pneumatic-grinder-pwsa-4-200-hv/p/ZT1134239P
Add to quotation
View all Angle Grinders & Accessories
Description
PNEUM.GRINDER PWSA 4/200 HV
Specifications
Specifications for Pneumatic Grinder PWSA 4/200 HV
Height
69mm
Length
150mm
Rotational Speed
20000rpm
Air Consumption, At Idle
0.57m³/min
Outer Diameter
8.5mm
Collet Diameter
6mm
Air Consumption, Under Load
0.42m³/min
Collet Group
5
Inner Diameter
8.5mm
Throttle Type
Lever
Power Output
300WattW
Exhaust Direction
Rear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome