Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Pneumatic Grinder PWSA 1/250
By Pferd
Order Code:
ZT1134221P
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/pneumatic-grinder-pwsa-half50/p/ZT1134221P
Add to quotation
View all Angle Grinders & Accessories
Description
PNEUM.GRINDER PWSA 1/250
Specifications
Specifications for Pneumatic Grinder PWSA 1/250
Height
39mm
Length
149mm
Collet Diameter
3mm
Inner Diameter
5mm
Outer Diameter
5mm
Air Consumption, At Idle
0.3m³/min
Throttle Type
Ring
Power Output
110WattW
Exhaust Direction
Rear
Rotational Speed
25000rpm
Collet Group
3
Air Consumption, Under Load
0.2m³/min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome