Rubber Backing Pad for Angle Grinders 115mm M14 (2608601005)
Hover to enlarge the image
0
1
2

Rubber Backing Pad for Angle Grinders 115mm M14 (2608601005)

Order Code:
MPN:

Product Description

Heavy duty rubber backing pad with an ultra-durable design. The flat surface is designed to excel in fine sanding applications.

Features and Benefits
• Rubber backing pad for fibre sanding discs including nut
• High temperature resistance
• Low vibration running

Typical Applications
• Designed for angle grinders with an M14 spindle

Specifications
Type
Backing Pad
Hole Configuration
0
Pad Adhesion Type
Screw In
Material
Natural Rubber
Pad Diameter
115mm
Thread Size
M14x2
For Use With
115mm Fibre Disc, 115mm Surface Conditioning Pad
MFR Part No.
2608601005
Series
2608601005
Maximum RPM
13,300rpm

£8.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome