TE-AG 18/115 Li BL-Solo Power X-Change Grinder 18V Bare Unit EINTEAG18BN

Order Code: ZT2424072S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TE-AG 18/115 Li BL-Solo Power X-Change Grinder has a brushless motor and robust aluminium gearing housing that offers greater power and a longer lifetime. Equipped with overload protection, a soft start function and restart protection for increased user safety. The separation of motor and gearing provides for smooth operation, while the quick-adjust cutter guard enables flexible working. Comfortable working is ensured via the slim design with its ergonomic soft grip and additional handle. For flexibility, the additional handle can be fitted in two positions. Supplied as a Bare Unit - No Battery or Charger. Cutting disc not included. Specification No Load Speed 8,500/min. Disc Size 115mm Weight 1.92kg

See full description
Specifications for TE-AG 18/115 Li BL-Solo Power X-Change Grinder 18V Bare Unit EINTEAG18BN
  • Disc Diameter
    115mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • No Load Speed
    8500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome