0
1
2
3

TE-AG 18 Li Power X-Change Angle Grinder 115mm 18V Bare Unit EINTEAG18LI

Order Code: ZT2598642S

£59.99 Inc VAT (20%)


Description

The Einhell TE-AG 18 Li Power X-Change Angle Grinder is a very handy, compact tool and is the lightest angle grinder of its class. It has a robust, aluminium gear housing and a very smooth operation thanks to the separation of motor and gearing. The soft start function and restart safeguard make it safer to use and there is an overload cut-out for a long service life. The modified air guidance provides better cooling and the disc guard has a quick-adjust facility. The slimline design has been fitted with ergonomic, soft grip surfaces and the additional handle can be fitted flexibly in 3 positions. It is a member of the Power X-Change family and is powered by Lithium-ion rechargeable batteries with a battery management system for a long life. Specification No Load Speed 8,500/min Disc Diameter 115mm Max Cutting Depth 28mm Weight 1.21kg This Einhell TE-AG 18Li Power X-Change Angle Grinder is supplied as a Bare Unit - No Battery or Charger supplied.

See full description
Specifications for TE-AG 18 Li Power X-Change Angle Grinder 115mm 18V Bare Unit EINTEAG18LI
  • Power Source
    Cordless 18V
  • Disc Diameter
    115mm
  • Battery Supplied
    Bare Unit
    8500
  • No Load Speed
    8500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome