TE-AG 18 LI Power X-Change Angle Grinder 115mm 18V Bare Unit

Order Code: ZT1277593P

£61.99 Inc VAT (20%)


Description

This Einhell TE-AG 18Li Power X-Change Angle Grinder is supplied as a Bare Unit - No Battery or Charger supplied.

Specifications for TE-AG 18 LI Power X-Change Angle Grinder 115mm 18V Bare Unit
  • No Load Speed
    8,500
  • Disc Diameter
    115mm
  • Supply Voltage
    18V
  • Battery Supplied
    Bare Unit
    8500
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome