0
1
2
3

TE-AG230 Angle Grinder 230mm 2000W 240V EINTEAG230

Order Code: ZT2598796S

£92.99 Inc VAT (20%)


Description

The Einhell TE-AG230 Angle Grinder is an affordable performance-driven DIY tool. The soft start facility ensures this powerful angle grinder provides a comfortable start-up for users, which eases into a robust and powerful grinding performance over a short period of time. This provides added safety and comfort for users. Suitable for the more difficult tasks, due to its powerful metal gearing system. Further benefits include the keyless disc guard adjustment for quick adjustment depending on the job, spindle lock and the 3-postitional front handle. Specification Input Power 2,000 Watt. No Load Speed 6,500/min. Disc Diameter 230mm. Weight 5.4kg.

See full description
Specifications for TE-AG230 Angle Grinder 230mm 2000W 240V EINTEAG230
  • No Load Speed
    6500rpm
  • Input Power
    2000W
  • Power Source
    Corded 240v
  • Disc Diameter
    230mm
  • Battery Supplied
    6500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome