W22-180 MVT 7" 2200W Angle Grinder 240V

Order Code: ZT1027879X

£199.99 Inc VAT (20%)


Description

Metabo Marathon motor with patented dust protection for long service life
Metabo safety switch prevents unintentional start
Deadman's switch for high user protection
Tool-free adjustable guard; twist-proof
Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user's health
Side handle can be mounted in three positions
Rotating main handle: high safety and better handling when cutting
Auto-stop carbon brushes to protect the motor

See full description
Specifications for W22-180 MVT 7" 2200W Angle Grinder 240V
  • Supply Voltage
    240V
  • Rated Power Input
    2200W
  • Weight
    5.7kg
  • No Load Speed
    8,500rpm
  • Disc Diameter
    180mm
  • Power
    2200W
  • Item
    Corded Angle Grinder
  • Model Number
    W22-180 MVT
  • Voltage
    240V
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome