W9-115 4.5" 900W Quick Angle Grinder 240V

Order Code: ZT1027810X

240V
£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

The W9-115 mini grinders are industrial quality angle grinders with a powerful Marathon motor with a slim, ergonomic handle design. They have a rotating gear housing and feature auto-stop carbon brushes for a longer service life. Designed for light cutting and grinding applications, sanding and deburring.

Features and Benefits
• Low fatigue compact angle grinder with small handle circumference for perfect ergonomics
• Longer service life, more power with the Metabo Marathon motor with patented dust protection, up to 20% more overload capacity and 50% more torque
• Tool-free adjustable guard, twist-proof
• Metabo S-automatic mechanical safety clutch that minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
• Restart protection after power interruption
• Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
• Auto-stop carbon brushes to protect the motor

Typical Applications
• Construction
• Carpentry
• DIY

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome