WE 24-230 MVT 9" 2400W Angle Grinder 110V

Order Code: ZT1027882X

£219.99 Inc VAT (20%)


Description

Metabo Marathon motor with patented dust protection for long service life
Metabo safety switch prevents unintentional start
Deadman's switch for high user protection
Starting current limitation prevents the actuation of the lock on start-up
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user protection
Electronic overload protection and restart protection
LED signal indicates triggered restart protection or overheating
Tool-free adjustable guard; twist-proof
Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user's health
Side handle can be mounted in three positions
Rotating main handle: high safety and better handling when cutting
Auto-stop carbon brushes to protect the motor

See full description
Specifications for WE 24-230 MVT 9" 2400W Angle Grinder 110V
  • Supply Voltage
    110V
  • No Load Speed
    6,600rpm
  • Rated Power Input
    2300W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Disc Diameter
    230mm
  • Model Number
    WE24-230
  • Weight
    5.8kg
  • Spindle Size
    M14
  • Series
    WE24-230
  • Power
    2300W
  • MFR Part No.
    WE24-230
  • Power Source
    Electric
  • Voltage
    110V
  • Item
    Corded Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome