0
1

WE15-125 - 1550W Angle Grinder - 110V

Order Code: ZT1189733X

£169.99 Inc VAT (20%)


Description

• High service life for extreme applications: robust, powerful angle grinder with maximum power density in its class for quick work progress.
• Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque.
• Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load.
• Toolfree, fast disc change at the touch of a button with the Metabo M-Quick-System.
• Tool-free adjustable guard; twist-proof.
• Low-vibration side handle Metabo VibraTech (MVT).
• Metabo S-automatic Safety Clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress.
• Electronic overload protection, soft start and restart protection.
• Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting.
• Auto-stop carbon brushes to protect the motor.

See full description
Specifications for WE15-125 - 1550W Angle Grinder - 110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    2.5kg
  • No Load Speed
    11,000rpm
  • Overall Height
    105mm
  • Disc Diameter
    125mm
  • Contents
    Inner Support Flange
    Metabo VibraTech (MVT) Side Handle
    Guard
    M-Quick Flange Nut
  • Rated Power Input
    1550W
  • Performance Data
    Torque 3.5Nm
    Output Power 900W
    Spindle Thread M14
    Cable Length 4m
  • Overall Length
    315mm
  • Model Number
    WE15-125
  • Supply Voltage
    110V
  • Noise/ Vibration Information
    Sound Pressure Level 93 dB(A)
    Sound Power Level (LwA) 104 dB(A)
    Vibration Surface Grinding 6 m/s²
    Vibration Uncertainty of Measurement K 1.5 m/s²
    Vibration Sanding 3.6 m/s²
    Sound Uncertainty of measurement K 3 dB(A)
  • Power
    1550W
  • Item
    Corded Angle Grinder
  • Height
    105mm
  • Voltage
    110V
  • Features
    Torque 3.5Nm
    Cable Length 4m
    Spindle Thread M14
    Output Power 900W
  • Power Source
    Electric
  • Length
    315mm
  • MFR Part No.
    WE15-125
  • Includes
    Metabo VibraTech (MVT) Side Handle
    M-Quick Flange Nut
    Guard
    Inner Support Flange
  • Noise / Vibration Information
    Sound Pressure Level 93 dB(A)
    Vibration Sanding 3.6 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome