0
1
2

WEF 9-125 Quick Flat Head Corded Angle Grinder 110V

Order Code: ZT1027886X

£249.99 Inc VAT (20%)


Description

• Minimum accessible angle: 43 °
• Grinding wheel Ø: 125 mm
• Rated input power: 910 W
• No-load speed: 10000 rpm
• Torque: 2 Nm
• Compact flat-head angle grinder for working at acute angles down to 43°
• Designed to remove weld slag, rust or paint in narrow frame constructions and for working in tight spaces.
• Metabo Marathon motor with patented dust protection for long service life
• Constamatic (C)-Full wave electronics: fast work progress by means of almost constant speed under load
• Metabo Quick for tool-free disc change by means of a quick-locking nut
• Tool-free adjustable guard; twist-proof
• Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user protection
• Electronic overload protection, soft start and restart protection
• Auto-stop carbon brushes to protect the motor.

See full description
Specifications for WEF 9-125 Quick Flat Head Corded Angle Grinder 110V
  • Supply Voltage
    110V
  • Overall Height
    81mm
  • Spindle Size
    M14
  • Model Number
    WEF9-125
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Disc Diameter
    125mm
  • Weight
    2.1kg
  • Rated Power Input
    910W
  • No Load Speed
    10,000rpm
  • Overall Length
    138mm
  • Series
    WEF9-125
  • Item
    Corded Angle Grinder
  • Voltage
    110V
  • Length
    138mm
  • Height
    81mm
  • MFR Part No.
    WEF9-125
  • Power Source
    Electric
  • Power
    910W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome