WSG 8-125 5 Inch/125mm Angle Grinder (240V)

Order Code: ZT2602873S

£109.99 Inc VAT (20%)


Description

Fein WSG 8-125 Compact Angle Grinder 125mm Features: Carbon brushes last up to 30% longer and tool removes more material than comparable angle grinders Solid metal gearbox head, rotates in 90 steps, for maximum robustness and durability The lightest model of its kind H 07 industrial cable The best vibration performance in its class Safety hood can be adjusted without tools and has anti-twist protection. Spindle lock Come With: 1x wheel guard 1x pair of flanges 1x additional handle 1x key Specification: Weight: 2kg Input: 800 W Output: 520 W Speed, no load: 11 000 rpm Cable with plug: 4 m Flange: M 14 Grinding disc : 125 mm Elast. Backing pad : 125 mm

See full description
Specifications for WSG 8-125 5 Inch/125mm Angle Grinder (240V)
  • Supply Voltage
    240V
  • Cable Length
    4m
  • Product Type
    Angle Grinder
  • Weight
    2kg
  • Input Power
    800W
  • Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome