Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Angled Socket Wrench
Spanner Combination Satin 43mm - 3188A
By Laser
Order Code:
ZT5127347S
£65.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
65.99
https://www.zoro.co.uk/shop/tools-and-machining/angled-socket-wrench/spanner-combination-satin-43mm-3188a/p/ZT5127347S
Add to quotation
View all Angled Socket Wrench
Description
Spanner - Combination Satin 43MM - 3188A
Specifications
Specifications for Spanner Combination Satin 43mm - 3188A
Size
43mm
Product Type
Spanner Combination
Finish
Satin