0
1
2
3
4
5

24373 T-Mech Mortice Jig

Order Code: ZT3960502S

£119.99 Inc VAT (20%)


Description

Tired of wasting valuable time manually cutting imprecise lock recesses? Look no further than the T-Mech Lock Mortice Jig! Able to cut wooden doors from 30mm-85mm thick and fit locks of up to 100mm, the T-Mech Mortice Jig is simply and supremely efficient to operate. You'll be able to complete a full mortice in as little as 5 minutes!

With fully adjustable guide rods, height stops and depth stops, the Mortice Jig makes morticing a doddle, even for beginners! These stops ensure you don't overrun the cut, so all you have to do is mark up the lock, tighten the frame into place, and you're away. With such low time consumption, the acclaimed T-Mech Mortice Jig is perfect for tradespeople in the locksmith and building trade since it allows you to mortice many doors in less time than most other tools on the market.

Coming with 6 carbide wood cutters (2 x 19mm, 2 x 22mm, 2 x 25mm) —all enclosed into a handy carry case—you'll only need a drill to get started. So what are you waiting for? Cut out the stress with the T-Mech Mortice Jig now!

Product Features:


* T-Mech Mortice Jig for fitting locks into wooden doors
* Quick and easy; perfect for tradespeople and beginners alike
* As little as 5 minute precision morticing
* Self-centring guides, depth and height stops mean you can't go wrong
* Fits locks of up to 100mm into wooden doors of 30mm-85mm thickness
* 6 FREE carbide wood cutters: 2 x 19mm, 2 x 22mm, 2 x 25mm Specifications:


* Material: Steel rods, cast-alloy housing, carbide steel cutters
* Dimensions: 43cm H x 20cm W x 15cm D
* Weight: 2 KG

See full description
Specifications for 24373 T-Mech Mortice Jig
  • Product Type
    Mortice Jig
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome