Chamfer Bit 6.35 mm Shank 33 X45 Diameter X Angle

Order Code: ZT4272456S

£35.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for creating uniform chamfers on various workpieces, Freud's chamfer bits feature TiCo Carbide for a consistently sharp edge and extended cutting life. Compatible with hand-held routers, table routers, and CNC machines, they offer precision and versatility. The Perma-SHIELD Coating enhances durability, provides thermal insulation, and reduces downtime for cleaning.

Features and Benefits
• Craft uniform chamfers effortlessly
• TiCo Carbide ensures a consistently sharp edge and extended cutting life
• Versatile compatibility with hand-held routers, table routers, and CNC machines
• Perma-SHIELD Coating for enhanced durability, thermal insulation, and reduced cleaning downtime

See full description
Specifications for Chamfer Bit 6.35 mm Shank 33 X45 Diameter X Angle
  • MFR Part No.
    FRE2797139D
  • Type
    Shank
  • Depth of Cut
    6.35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome