Dovetail Bit 6.35 mm Shank 14 X12.7 Angle X Diameter

Order Code: ZT4272393S

£20.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Freud's dovetail joint router bits are essential for crafting strong, attractive joints in drawers, boxes, and exposed furniture. Featuring TiCo Carbide for a consistently sharp edge and extended cutting life, these bits are versatile across softwood, hardwood, plywood, and wood-based panels. The Perma-SHIELD Coating ensures durability, thermal insulation, and reduced downtime for cleaning--ideal for traditional dovetail joints in various woodworking projects.

Features and Benefits
• Craft strong, attractive dovetail joints in drawers, boxes, and furniture
• TiCo Carbide ensures a consistently sharp edge and extended cutting life
• Versatile across softwood, hardwood, plywood, and wood-based panels
• Perma-SHIELD Coating provides durability, thermal insulation, and reduces cleaning downtime

See full description
Specifications for Dovetail Bit 6.35 mm Shank 14 X12.7 Angle X Diameter
  • Type
    Flush Trim Bit
  • Depth of Cut
    6.35mm
  • MFR Part No.
    FRE2798596G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome