Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Annular Cutters
HSS Type Annular MAG Drill Hole Cutter Long 44mm
By Kennedy
Order Code:
ZT1025831X
Cutting Diameter
*
44mm
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 3rd Dec
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/annular-cutters/hss-type-annular-mag-drill-hole-cutter-long-44mm/p/ZT1025831X
Add to quotation
Schedule an order and save 5%
View all Annular Cutters
Description
Shank dia.: 19mm/3/4".
Depth of cut: 50mm.
Bore: 6mm.
Overall length: 85mm.
Tags:
#BlackFridayExclusive
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome