M2 Powerbor Short Cutter 45mm HLL20AAM45

Order Code: ZT1284200P

£123.99 Inc VAT (20%)


Description

The Halls M2 Powerbor Cutters allow holes to be produced quickly and more efficiently than conventional drills. Due to the cutter design, the load per tooth is greatly reduced and power used by the machine is kept to a minimum. The cutters are suitable for use on steel, and produce a solid slug which is ejected when the cutter breaks through and the hole is complete. This helps to reduce problems experienced by the swarf and chips that are generated by conventional drilling. Each diameter has a maximum cutting depth of 25mm. Diameter 45 mm.

See full description
Specifications for M2 Powerbor Short Cutter 45mm HLL20AAM45
  • Type
    Short Cutter
  • Cutter Type
    Short Cutter
  • Size
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome