Panel Pilot Bit 6.35 mm Shank 6.35 x 19

Order Code: ZT4272502S

£16.29 Inc VAT (20%)
£16.994% off


Description

Freud's Panel Pilot Bit, with a 1/4" shank and 6.35mm cutting diameter, is the go-to solution for swift and precise openings in paneling, siding, and sheathing. Constructed with durable carbide materials, it outlasts high-speed steel bits, ensuring efficiency in hand-held routers. The drill-through point allows self-starting, enhancing accuracy in template work.

Features and Benefits
• Ideal for siding, sheathing, and panelling installation
• Suitable for template work with portable routers

See full description
Specifications for Panel Pilot Bit 6.35 mm Shank 6.35 x 19
  • Depth of Cut
    6.35mm
  • Type
    Shank
  • MFR Part No.
    FRE2793577C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome