RAP460 46.00mm Standard Cutter

Order Code: ZT2632856S

£89.99 Inc VAT (20%)


Description

These strong raptor cutters provide an accurate and simple way of cutting a wide range of materials compared with conventional twist drills or other drill bits.

Features and Benefits
• A precise, easier, and efficient way of cutting materials
• Less time-consuming compared with conventional twists frills or drill bits
• The friction is reduced between the HSS core drill and the material

Applications
• For use with all magnetic drilling and cutting applications
• Designed to be used on a wide range of industries including construction, railways, fabrication, engineering, and mining

See full description
Specifications for RAP460 46.00mm Standard Cutter
  • MFR Part No.
    RAP460
  • Cutting Diameter
    46mm
  • Shank Diameter
    3/4in
  • Shank Type
    Weldon
  • Depth of Cut
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome