RAPL410 41.00mm L/S Cutter

Order Code: ZT2632857S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Raptor M2 HSS Cutters are designed for magnetic drilling and cutting applications, offering an accurate and efficient way to cut through a variety of materials. Compared to traditional twist drills, these cutters are faster and more precise, saving time and effort on demanding tasks. The design minimises friction between the cutter and material, ensuring smooth and reliable performance. Suitable for use in a broad range of industries, including construction, railways, fabrication, engineering, and mining, these cutters provide versatility and durability for professionals. Whether tackling heavy-duty projects or precision tasks, Raptor M2 HSS Cutters are a reliable choice for improved productivity and exceptional results.

Features and Benefits
• Deliver precise and effective material cutting solutions
• Offer greater speed and accuracy compared to conventional twist drills
• Reduce workload by streamlining challenging drilling tasks
• Designed to lower friction during operation, ensuring reliable use
• Adaptable to diverse professional fields such as construction, railways, and engineering

See full description
Specifications for RAPL410 41.00mm L/S Cutter
  • Depth of Cut
    50mm
  • Shank Diameter
    3/4in
  • Cutting Diameter
    41mm
  • Cutter Material
    M2 High Speed Steel
  • MFR Part No.
    RAPL410
  • Shank Type
    Weldon