0
1

0-25mm 30 Degrees Pointed Micrometer

Order Code: ZT1016452X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Used for measuring within small grooves or recesses and for quick comparisons of thread accuracy in screw cutting operations. With knurled thimble, ratchet stop and thumb lock. Enamelled frame with satin chromed finish barrel and sleeve.

Specifications for 0-25mm 30 Degrees Pointed Micrometer
  • Accuracy
    +/-0.003mm
  • Measuring Range
    0 - 25mm
  • Graduations
    0.010mm
  • System of Measurement
    Metric
  • Additional Features
    knurled thimble
    ratchet stop
    thumb lock
  • Weight Each
    250g
  • Includes
    Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome