340-351-30 Digimatic Outside Micrometer

Order Code: ZT1016649X

£899.99 Inc VAT (20%)


Description

Series 340
One piece carbide tip spindle and six ­interchangeable anvils. Positive locking clamp and ratchet stop. Supplied with standards. Power supply: battery 1x SR44 Order Code PAN- 904-5020K supplied.

Accuracy:
Parallelism: (2+L/100)mm (fraction rounded down).
Flatness:
within 0.6µm for up to 300mm,
within 1.0µm for up to 1000mm.
Instrument error: +(4+L/75)µm (fraction rounded up).
Resolution: 0.001mm/0.00005”.

See full description
Specifications for 340-351-30 Digimatic Outside Micrometer
  • Weight Each
    960g
  • Additional Features
    Supplied with Setting Standards for Each Range
    with Ratchet Stop for Constant Force
    Wide Measuring Range with Interchangeable Anvils
  • Measuring Range
    0 - 150mm
  • Resolution
    0.001mm
  • Data Output
    SPC
  • Includes
    1 Battery
    Key
    Gauge block
    Inserts
    Box
  • Ingress Protection Rating (IP Rating)
    IP65
  • System of Measurement
    Imperial
    Metric
  • MFR Part No.
    340-351-30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome