4826-RSA Lopping Shears

Order Code: ZT1010240X

£32.99 Inc VAT (20%)


Description

4826-RSA
Hardened carbon steel blades. PTFE coated blade for rust resistance and smooth cutting. Tubular steel handles, vinyl coated for rust resistance. Soft-feel grips. Shock absorber
Handle size: 660mm (26").
Max cutting dia: 32mm (1,1/4").

Specifications for 4826-RSA Lopping Shears
  • Handle Material
    Tubular steel
  • Blade Material
    Hardened Carbon Steel
  • Maximum Cutting Capacity
    32mm
  • Blade Finish/Coating
    Teflon coated
  • MFR Part No.
    4826RSA
  • Overall Length
    26in
  • Cutting Action
    Anvil
  • Series
    Razorsharp Active
  • Weight
    1.25kg
  • Blade Length
    65mm
  • Telescopic
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome