7459BS Geared Bypass Secateur

Order Code: ZT1253419X

£14.99 Inc VAT (20%)


Description

Razorsharp Advance Geared Bypass Secateurs are designed to make garden pruning easier. With mechanical innovations including geared and ratchet mechanisms and ergonomic design.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• PTFE coating creates a non-stick surface for cleaner cuts
• Ergonomic handle design for a comfortable grip
• Handle lock to avoid accidental cutting or injury
• Weighing just 200g, reduces fatigue and makes it easy to handle
• Bypass action minimises bruising when cutting green, live stems
• Geared mechanism amplifies force, making cutting 20% easier

See full description
Specifications for 7459BS Geared Bypass Secateur
  • Cutting Action
    Bypass
  • Overall Length
    205mm
  • Handle Material
    Plastic
  • Hand Preference
    Neutral
  • Blade Finish/Coating
    PTFE Coated
  • Blade Material
    Carbon Steel
  • Type
    Geared Bypass
  • Protection Features
    Soft Feel Ergonomic Handle
  • Maximum Cutting Width/Diameter
    15mm
  • MFR Part No.
    7459BS
  • Number of Pieces
    1
  • Weight
    200g
  • Series
    Razorsharp Advance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome