8100RS/09 Razor Sharp Telescopic Ratchet Anvil Loppers 460-720MM

Order Code: ZT2603715S

£39.99 Inc VAT (20%)


Description

Spear & Jackson 8100RS/09 Razor Sharp Telescopic Ratchet Anvil Loppers 460mm - 720mm The Spear & Jackson 8100RS/09 ratchet anvil loppersallow you to cut thicker branches in short steps rather than a single action for an easier cut. The carbon steel blades have been hardened and tempered for long-lasting durability and sharpness whilst the non-slip grips offer complete comfort upon use. Features: Twist and lock variable telescopic mechanism C50 carbon steel blades, hardened and tempered for durability and lasting sharpness PTFE coated blade for rust resistance and a smooth cut Non-slip grips for safety and comfort Lightweight but strong aluminium handles Extends 460-720mm Anvil action is best suited to dead branches Ratchet mechanism allows you to cut thicker branches in short steps rather than a single action for an easier cut and gives +110% mechanical advantage Specification: Maximum cut: 42mm (1 5/8")

See full description
Specifications for 8100RS/09 Razor Sharp Telescopic Ratchet Anvil Loppers 460-720MM
  • Product Type
    Loppers
  • Handle Material
    Aluminium
  • Material
    Carbon steel
  • Length
    460-720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome