BD1115Y2 Premier Compound Anvil Loppers

Order Code: ZT1010244X

£23.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Premier Compound Anvil Loppers designed for cutting dead wood and allow the user to apply much greater pressure when cutting. With a lightweight aluminium construction and soft touch grips, the product has a cutting capacity of 45mm.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• Aluminium shaft resists corrosion and is easy to wield
• Soft touch handles improve user comfort, control and grip when using
• Weighing just 100g, reduces fatigue and makes it easy to handle
• Anvil compound action allows you to apply greater pressure with ease to effectively cut branches
• Anvil jaws are especially useful when cutting dead wood

Typical Applications
• Contracting
• Gardening

See full description
Specifications for BD1115Y2 Premier Compound Anvil Loppers
  • Handle Material
    Aluminium
  • Cutting Action
    Anvil
  • Overall Length
    730mm (29in)
  • MFR Part No.
    BD1115Y2
  • Maximum Cutting Capacity
    45mm
  • Blade Material
    Carbon Steel
  • Blade Length
    188mm
  • Series
    Premier
  • Weight
    0.1kg
  • Telescopic
    No
  • Blade Finish/Coating
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome