0
1
2

Countryman Anvil Secateurs FAICOUANV8

Order Code: ZT2594442S

£13.29 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Anvil Secateurs are best suited for cutting dead wood. They feature a high carbon steel SK5 precision ground and polished cutting blade, with a non-stick coating for superior cutting and performance. The Polypropylene and fibreglass handles feature a soft-grip that provides additional strength and comfort, with the added benefit of a two-position hand switch that adjusts the handles opening width to accommodate small or large hands, as well as thicker stems or branches. Cutting capacity 16mm. Length 200mm.

See full description
Specifications for Countryman Anvil Secateurs FAICOUANV8
  • Type
    Anvil
  • Length
    200mm
  • Cutting Capacity
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome