0
1

Countryman Ratchet Anvil Lopper 760mm (30in) FAICOULOP30A

Order Code: ZT2594557S

£29.99 Inc VAT (20%)


Description

Faithfull Countryman Anvil Loppers utilise a powerful ratchet action that can effortlessly cut branches up to 25mm thick. The top quality SK5 Japanese steel blade provides a clean cut for a prolonged life. A protective coating prevents corrosion and a non-stick coating helps to reduce friction. The bypass cutting action is perfect for cutting live wood. The strong aluminium handles have reinforcing ribs to reduce flex and are fitted with soft-grips to provide the user with extra comfort during prolonged periods of use. Specification Cutting Capacity 38mm (1.5in) Overall Length 760mm (30in)

See full description
Specifications for Countryman Ratchet Anvil Lopper 760mm (30in) FAICOULOP30A
  • Cutting Capacity
    38mm
  • Length
    760mm
  • Type
    Anvil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome